MICROFIBER SCRUBBER SPONGE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBER SCRUBBER SPONGE ORANGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3RAK2
  • Mfr. Model # 3RAK2
  • UNSPSC # 47131603
  • CATALOGUE PAGE # 1681
  • Shipping Weight 0.5 lbs

Product Details

Microfiber scrubber. Size 5-1/2 in. x 3 in. x 1 in. Colour: Orange.

Technical Specs

  • Colour Orange
  • Item Scrubber Sponge
  • Material Microfiber
  • Width 3"
  • Abrasive No
  • Length 5-1/4"
  • Thickness 1"
  • Used On General Purpose
  • Application General Purpose
  • Chemical Resistant No
  • Mildew Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list