Skip Content
MICROFIBER SCRUB SPONGE BLUE/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER SCRUB SPONGE BLUE/WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3RAK5
  • Mfr. Model # 3RAK5
  • UNSPSC # 47131603
  • CATALOGUE PAGE # 1681
  • Shipping Weight 1.1 lbs

Product Details

Microfiber scrub sponge. Size 10 in. x 5 in. x 1 in. Colour: Blue/White. Sponge is covered with microfiber for lint and streak-free cleaning.

Technical Specs

  • Colour Blue
  • Item Scrubber Sponge
  • Length 10"
  • Material Microfiber
  • Width 5"
  • Thickness 1"
  • Used On General Purpose
  • Abrasive No
  • Application General Purpose
  • Chemical Resistant No
  • Mildew Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list