MICROFIBER SCRUB SPONGE BLUE/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBER SCRUB SPONGE BLUE/WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3RAK4
  • Mfr. Model # 3RAK4
  • UNSPSC # 47131603
  • CATALOGUE PAGE # 1681
  • Shipping Weight 0.11 lbs

Product Details

Microfiber scrub sponge. Size 7-3/4 in. x 4-1/2 in. x 1 in. Colour: Blue/White. Sponge is covered with microfiber for lint and streak-free cleaning.

Technical Specs

  • Colour Blue
  • Width 4-1/2"
  • Material Microfiber
  • Item Scrubber Sponge
  • Thickness 1"
  • Length 7-3/4"
  • Used On General Purpose
  • Abrasive No
  • Application General Purpose
  • Chemical Resistant No
  • Mildew Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list