Skip Content
MICROFIBER PAD HOLDER, 34 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER PAD HOLDER, 34 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVX1
  • Mfr. Model # 6PVX1
  • UNSPSC # 47131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • For Use With All 36 In hook and loop microfiber pads: 6PVT9
  • Colour Aluminum
  • Length 34"
  • Item Microfiber Pad Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list