MICROFIBER MITT WASHABLE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBER MITT WASHABLE BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPE1
  • Mfr. Model # 2ZPE1
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.27 lbs

Product Details

Washing and polishing mitt is a dual-sided mitt featuring microfiber on one side for cleaning and honeycomb mesh on the other side for scrubbing.

Technical Specs

  • Colour Blue
  • Item Mitt
  • Material Polyester/Polyimide
  • Length 11-1/2"
  • Width 8"
  • Thickness 4/5"
  • Abrasive No
  • Used On General Purpose
  • Application Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list