MICROFIBER DUST MOP,18 IN,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBER DUST MOP,18 IN,GREEN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3XGA6
  • Mfr. Model # 3XGA6
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Dust Mop
  • Length 18"
  • Material Cotton/Polyester
  • End Type Cut End
  • Colour Green
  • Depth 5"
  • For Use With 1TZG2, 1TZG8, 1TZG9
  • Launderable Yes
  • Antimicrobial No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list