Skip Content
MICROFIBER DRYING TOWEL WASHABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROFIBER DRYING TOWEL WASHABLE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPF1
  • Mfr. Model # 2ZPF1
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.32 lbs

Product Details

Microfiber polishing cloth lifts and holds dust, dirt and grease. Capable of holding 8 times their own weight in water. Machine washable. Soft material leaves a streak free finish.

Technical Specs

  • Item Microfiber Cloth
  • Size 24-1/2" x 24-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list