Skip Content
MICROFIBER BLUE BONNET,17 IN, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER BLUE BONNET,17 IN, PK 2

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21D050
  • Mfr. Model # 21D050
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • For Use With Standard Speed Single Disk Machine
  • Item Blue Bonnet
  • Colour Blue
  • Size 17"
  • Machine Size Various

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list