Skip Content
MICROFIBER AND HNCMB MESH SPONGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROFIBER AND HNCMB MESH SPONGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPE5
  • Mfr. Model # 2ZPE5
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.25 lbs

Product Details

Microfiber sponge lifts and holds dust, dirt, and grease with 90,000 fibers PSI. Machine washable. Soft material leaves a streak free finish. Microfiber and honeycomb mesh sponge. Dual-sided. Size 9-1/2 x 5 inches. Blue colour.

Technical Specs

  • Length 9-1/2"
  • Material Chenille/Mesh
  • Item Sponge
  • Thickness 4/5"
  • Used On General Purpose
  • Width 5"
  • Abrasive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List