Skip Content
MICRODOCK II W/ MAX XT MOD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRODOCK II W/ MAX XT MOD.

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTDOCK221C1M00G
  • Mfr. Model # DOCK221C1M00G
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2586
  • Shipping Weight 6.0 lbs

Product Details

MicroDock II automatic test and calibration system The MicroDock II is compatible with the GasAlertMicroClip, GasAlertMicro, GasAlertMicro 5 Series, GasAlertMax XT, GasAlertClip Extreme and GasAlert Extreme. MicroDock II with Max XT Mod.

Technical Specs

  • Item BW Technologies Microdock Ii Automatic Test and Calibration Station with Gasalertmax Xt Ii Module
  • For Use With GasAlertMax XT II, Mfr. No. DOCK2-2-00-G Docking Station, Mfr. No. DOCK2-3-00-G Docking Station 3 Inlets, Mfr. No. DOCK2-4-00-G, Docking Station 4 Inlets
  • Includes Charging Cable Module
  • Input Voltage 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list