Skip Content
MICRODOCK II W/ GA CLIP XT CO MOD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRODOCK II W/ GA CLIP XT CO MOD.

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTDOCK221G00G
  • Mfr. Model # DOCK221G00G
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2587
  • Shipping Weight 5.75 lbs

Product Details

MicroDock II automatic test and calibration system The MicroDock II is compatible with the GasAlertMicroClip, GasAlertMicro, GasAlertMicro 5 Series, GasAlertMax XT, GasAlertClip Extreme and GasAlert Extreme. MicroDock II with GasAlertClip Extreme CO Mod.

Technical Specs

  • Item MicroDock II with GasAlertClip Extreme CO Module
  • Features Quick and Easy Compliance, Automatically Maintain Accurate Records, Automatic Bump Testing, Calibration, Record Keeping and Charging , Base Station with AC Outlet Supports Up to (6) Modules to Suit Your Application, Verifies Proper Performance of Detector
  • For Use With GasAlertClip Extreme (CO)
  • Height 10"
  • Includes Tubing, SD Card, Power Supply, Fleet Manager Software for Easy Data Analysis, Multi-Language Support In English, French, German, Spanish and Portuguese
  • Length 16"
  • Width 16"
  • Power Source 12V or Alkaline
  • Operating Temp. Range 32 Degrees F - 122 Degrees F
  • Regulator Demand Flow
  • Charger Included
  • Removable Memory Card Included
  • Cylinder Holder No
  • Status Indicator LCD, LED lights
  • Wired Ethernet Included
  • Test Time Bump Test Less Than 30 sec., Calibration Less Than 2 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list