Skip Content
MICROBE PACKET 4OZ 6PK. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROBE PACKET 4OZ 6PK.

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT5232
  • Mfr. Model # 5232
  • UNSPSC # 47131902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Container Type Bag
  • Item Oil Eating Microbes
  • Container Size 2 lb.
  • Primary Neutralizing Application Oils
  • Includes (6) 4 oz. Bags
  • Form Soluble Packets
  • Neutralizes Oils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list