Skip Content
MICROBAN MULTIMEDIA KEYBOARD,USB,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROBAN MULTIMEDIA KEYBOARD,USB,BL

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W831
  • Mfr. Model # 22W831
  • UNSPSC # 43211706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Black
  • Height 1-3/4"
  • Features Microban(R) Antimicrobial Protection
  • Connector Type USB
  • Item Multimedia Keyboard
  • Length 6-1/2"
  • Width 18-3/4"
  • Compatible With Windows 98SE/2000/ME/Vista/Windows 7
  • Corded/Wireless Corded
  • Cable Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list