MICROBAN MESSAGE STAMP, MAILED, 13/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROBAN MESSAGE STAMP, MAILED, 13/

ACCUSTAMP 2

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XRH1
  • Mfr. Model # 4XRH1
  • UNSPSC # 44121604
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Message Stamp
  • Material Microban Plastic
  • Ink Colour Red
  • Legend Mailed with Line
  • Overall Length 1-1/2"
  • Overall Height 6"
  • Overall Width 3-3/4"
  • Font 25
  • Character Height 13/64"
  • Imprint Area Width 1-5/8"
  • Imprint Area Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list