Skip Content
MICROBAN MESSAGE STAMP, EMAILED, 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICROBAN MESSAGE STAMP, EMAILED, 1/

ACCUSTAMP 2

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XRG2
  • Mfr. Model # 4XRG2
  • UNSPSC # 44121604
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.15 lbs

Technical Specs

  • Ink Colour Blue
  • Item Message Stamp
  • Legend E-Mailed with Line
  • Material Microban Plastic
  • Overall Height 6"
  • Overall Length 1-1/2"
  • Overall Width 3-3/4"
  • Font 25
  • Character Height 1/8"
  • Imprint Area Height 1/2"
  • Imprint Area Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list