MICROBAN MESSAGE STAMP, DRAFT,3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICROBAN MESSAGE STAMP, DRAFT,3/8IN

ACCUSTAMP 2

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XRG9
  • Mfr. Model # 4XRG9
  • UNSPSC # 44121604
  • CATALOGUE PAGE # 2157
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Microban Plastic
  • Item Message Stamp
  • Ink Colour Red
  • Legend Draft
  • Overall Length 1-1/2"
  • Overall Height 6"
  • Overall Width 3-3/4"
  • Font 25
  • Character Height 3/8"
  • Imprint Area Height 1/2"
  • Imprint Area Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list