Skip Content
MICRO TUBE BRUSH,NYLON,NATURAL,7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRO TUBE BRUSH,NYLON,NATURAL,7 IN

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8URH6
  • Mfr. Model # 8URH6
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Overall Length 7"
  • Item Micro Tube Brush
  • Bristle Color Natural
  • Brush Dia. 1/4" - 1-1/4"
  • Bristle Material Nylon
  • Brush Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list