Skip Content
MICRO TOOL DIME RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICRO TOOL DIME RED

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001042
  • Mfr. Model # 31-001042
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 152
  • Shipping Weight 0.19 lbs

Product Details

Includes a unique blade designed to safely cut and score plastic packaging. Selection includes: stainless steel pliers, wire cutters, a fine edge blade, spring-loaded scissors, flathead screwdriver, crosshead driver, tweezers, file and a bottle opener tha

Technical Specs

  • Item Multi-Tool
  • Material Stainless Steel
  • Handle Colour Red
  • Number of Tools 10
  • Length Open 4-1/4"
  • Closed Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list