Skip Content
MICRO STRIPWASHER R STRIP PAC 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MICRO STRIPWASHER R STRIP PAC 14IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGNC350
  • Mfr. Model # NC350
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1677
  • Shipping Weight 0.39 lbs

Technical Specs

  • Colour Green
  • Item Micro StripWasher(R) Complete
  • Length 14"
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list