Skip Content
MICRO SENSOR,T,NPN,100MA,LIGHT/DARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MICRO SENSOR,T,NPN,100MA,LIGHT/DARK

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UYA1
  • Mfr. Model # 2UYA1
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Photomicro Sensor
  • Footnotes -
  • NEMA Rating -
  • Standards UL/ CSA/ CE
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor T-Slot
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Electrical Connection - Rectangular Photoelectric Sensor Spade
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm
  • Power Requirement - Rectangular Photoelectric Sensor 5 - 24 VDC
  • Height - Rectangular Photoelectric Sensor 26 mm
  • Width - Rectangular Photoelectric Sensor 19 mm
  • Depth - Rectangular Photoelectric Sensor 28 mm
  • Body Material PBT
  • Features Operation Indicator Will Turn On When the Light Is Interrupted, Polycarbonate Cover and Emitter/Receiver, No Incident Light
  • Light Source Infrared LED
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • IP Rating 50
  • Min. Object Size 2 x 0.80mm Opaque
  • Operating Frequency 1000 Hz
  • Max. Load Current 100mA
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list