Skip Content
MICRO SENSOR,L,NPN,100MA,LIGHT/DARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRO SENSOR,L,NPN,100MA,LIGHT/DARK

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXZ8
  • Mfr. Model # 2UXZ8
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Photomicro Sensor
  • Footnotes -
  • NEMA Rating -
  • Standards UL/ CSA/ CE
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Power Requirement - Rectangular Photoelectric Sensor 5 - 24 VDC
  • Shape - Rectangular Photoelectric Sensor L-Slot
  • Electrical Connection - Rectangular Photoelectric Sensor Spade
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 5 mm
  • Height - Rectangular Photoelectric Sensor 26 mm
  • Depth - Rectangular Photoelectric Sensor 16 mm
  • Width - Rectangular Photoelectric Sensor 6 mm
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Features Operation Indicator Will Turn On When the Light Is Interrupted, Polycarbonate Cover and Emitter/Receiver, No Incident Light
  • Body Material PBT
  • Light Source Infrared LED
  • IP Rating 50
  • Operating Frequency 1000 Hz
  • Max. Load Current 100mA
  • Min. Object Size 2 x 0.80mm Opaque
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list