Skip Content
MICRO PROBE SET, STAINLESS, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRO PROBE SET, STAINLESS, PK 6

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TCG5
  • Mfr. Model # 3TCG5
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Carrying Case
  • Item Micro Probe Set
  • Handle Non-Slip
  • Head Six Different Shapes
  • Point Type Needle
  • Overall Length (In.) 6
  • Handle Material Stainless Steel
  • Tip Material Stainless Steel
  • Handle Dia. (In.) 0.175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list