Skip Content
MICRO OHM METER,1.9999M OHMS-1999.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRO OHM METER,1.9999M OHMS-1999.9

MEGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1APE1
  • Mfr. Model # 1APE1
  • UNSPSC # 41113631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.92 lbs

Technical Specs

  • Accuracy +/-0.2%
  • Item Micro Ohm Meter
  • Includes Battery, (2) 4 Ft. DH4 Duplex Handspikes, Battery Charger, Automotive Charger and User Guide
  • Display Backlit LCD
  • Power Source NiMH Battery
  • Safety Rating CAT III 600V
  • Counts 19,999
  • Resolution 0.1u Ohms to 100m Ohms
  • Data Storage 700 Test Results
  • Interface RS232
  • Output Current 100uA to 10A
  • Resistance Range 1.9999m Ohms to 1999.9 Ohms
  • Resistance Range - Milli and Microhm Meters 1.9999 miliohm to 1999.9 ohm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list