Skip Content
MICRO OHM METER,0-2500 OHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MICRO OHM METER,0-2500 OHMS

MEGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WXR6
  • Mfr. Model # 4WXR6
  • UNSPSC # 41113631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.05 lbs

Technical Specs

  • Accuracy +/-0.2%
  • Includes 4 Ft. DH4 Duplex Handspike, Lid Mounted Lead Pouch and CD User Guide
  • Item Micro Ohm Meter
  • Display Backlit LCD
  • Power Source NiMH Battery or Line
  • Resolution 0.1u Ohms
  • Safety Rating CAT III 300 V
  • Counts 25,000
  • Resistance Range 0 to 2500 Ohms
  • Output Current 0.1mA to 10A
  • Resistance Range - Milli and Microhm Meters 0 to 2500 ohm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list