MIC REMOTE SPEAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIC REMOTE SPEAKER

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLPMMN4013A
  • Mfr. Model # PMMN4013A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.47 lbs

Product Details

Microphone.

Technical Specs

  • For Use With PR400
  • Item Microphone
  • Type Motorola
  • Includes Push-to-talk Switch, Swivel Clip and Quick Disconnect Latch
  • Height (In.) 3
  • Length (In.) 2-3/8
  • Package Quantity 1
  • Width (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list