MIC CALIPER W/SLC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIC CALIPER W/SLC

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAT230XRLW/SLC
  • Mfr. Model # T230XRLW/SLC
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Micrometer
  • SPC Output No
  • Features Standard Letter of Certification, Vernier Scale on Thimble, Advanced Sleeve Design, Satin Chrome Finish
  • Includes Spanner, Fitted Carrying Case
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Ring
  • Thimble Ratchet
  • Range 0 - 1"
  • Resolution 0.0001"
  • Long Form Calibration Certificate No