Skip Content
MFQ LOCKER 2TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MFQ LOCKER 2TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1558-2HG
  • Mfr. Model # UY1558-2HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 73.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a rigid torque-free door. Hat shelf included in single tier lockers. Hooks, one double and two single hooks per single and double tier opening. One double hook only for triple tier.

Technical Specs

  • Finish Powder Coated
  • Handle Type SS Recessed 1-Point
  • Colour 725 Hallowell Gray
  • Includes Number Plate
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Width 15"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 14"
  • Opening Width 12-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Solid
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list