Skip Content
MFQ LOCKER 1TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MFQ LOCKER 1TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1558-1PT
  • Mfr. Model # UY1558-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 69.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a rigid torque-free door. Hat shelf included in single tier lockers. Hooks, one double and two single hooks per single and double tier opening. One double hook only for triple tier.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed 1-Point
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Includes Hat Shelf
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 15"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Tier Single Tier
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Door Type Solid
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Opening Width 12-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List