MEXICO FLAG,3X5 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEXICO FLAG,3X5 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JFX1
  • Mfr. Model # 5JFX1
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.6 lbs

Technical Specs

  • Style Digital Single/Reverse Image, Header and Grommets
  • Material Nylon
  • Height 3 ft.
  • Item Foreign Nation Flag
  • Width 5 ft.
  • Indoor/Outdoor Indoor, Outdoor
  • Legend Mexico
  • Min. Flagpole Height 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list