Skip Content
Discontinued with Replacement
MEULE TYPE 11 4/3X2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MEULE TYPE 11 4/3X2X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27807
  • Mfr. Model # 27807
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs
Suggested Replacement Product
CUP FLARING 4/3 X 2 X 5/8-11FIRE BL

Price: NA

Technical Specs

  • Max. RPM 9070
  • Grit 16
  • Specification AZ16-Q
  • Item Flaring Cup Grinding Wheel
  • Thickness 2"
  • Wheel Type Type 11 With Steel Back
  • Arbor Size 5/8"-11
  • Rim Thickness 3/4"
  • Back Thickness 3/4"
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Face Dia. 4"
  • Back Dia. 3"
  • Abrasive Wheel Type Type 11
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list