MEULE AU CARBURE DE SILICIUM 85422 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MEULE AU CARBURE DE SILICIUM 85422

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML85422
  • Mfr. Model # 85422
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.01 lbs

Product Details

Silicon carbide grinding stone. 25/32 inch diameter.

Technical Specs

  • Item 25/32" Silicone Carbide Grinding Stone
  • Package Quantity 1
  • Max. Cutting Dia. (In.) 25/32
  • Application For Sharpening, Deburring, General Purpose Grinding on Harder Materials Such as Stone, Glass, Ceramic, Porcelain
  • Dia. (In.) 25/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list