Skip Content
MEULE AU CARBURE DE SILICIUM 84922 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MEULE AU CARBURE DE SILICIUM 84922

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML84922
  • Mfr. Model # 84922
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.02 lbs

Product Details

Silicon carbide grinding stone. 3/16 inch diameter.

Technical Specs

  • Package Quantity 1
  • Item 3/16" Silicone Carbide Grinding Stone
  • For Use With Dremel Products
  • Dia. (In.) 3/16
  • Application Multi Purpose
  • Number of Pieces 1
  • Overall Length (In.) 9-9/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list