Skip Content
METROMAX INTERMEDIATE S HOOK KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METROMAX INTERMEDIATE S HOOK KIT

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWMX9996
  • Mfr. Model # MX9996
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 1/2"
  • Height 1"
  • Item Intermediate S Hook
  • Includes (1) Intermediate Bracket, (2) S Hooks and (2) Corner Collar Plugs
  • Material Polymer w/Microban
  • Width 1/2"
  • Colour Natural
  • Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list