METRIC UNF MINI KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METRIC UNF MINI KIT

CHRISLYNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CYP87906
  • Mfr. Model # 87906
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1052
  • Shipping Weight 4.0 lbs

Product Details

Kit contains range of sizes. Includes for each thread size: (1) tap, (1) tool and package of inserts.

Technical Specs

  • Thread Type Free Running
  • Rockwell Hardness 43 - 50
  • Tensile Strength (PSI) 200,000
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list