METRIC SLEEVE BEARING,25X32X20 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METRIC SLEEVE BEARING,25X32X20 L,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJF4
  • Mfr. Model # 3FJF4
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Colour Reddish
  • Flange Dia. (In.) -
  • Includes -
  • Inside Dia. 25 mm
  • Length 20mm
  • Item Metric Sleeve Bearing
  • Material Bronze SAE 660
  • Outside Dia. 32mm
  • Number of Pieces -
  • Agency Compliance -
  • Temp. Range (F) 450
  • Max. Pv 75000
  • Flange Dia. (mm) -
  • Lubrication Dry
  • Flange Thickness (In.) -
  • Flange Thickness (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list