Skip Content
METRIC SLEEVE BEARING,22X27X18 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC SLEEVE BEARING,22X27X18 L,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJX7
  • Mfr. Model # 3FJX7
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Flange Dia. (In.) -
  • Item Metric Sleeve Bearing
  • Colour Reddish
  • Includes -
  • Inside Dia. 22 mm
  • Length 18mm
  • Agency Compliance -
  • Outside Dia. 27mm
  • Temp. Range (F) 15.8-158
  • Material Bronze SAE 841
  • Number of Pieces -
  • Lubrication Turbo 68
  • Max. Pv 50000
  • Flange Thickness (mm) -
  • Flange Thickness (In.) -
  • Flange Dia. (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list