Skip Content
METRIC SLEEVE BEARING,20X28X20 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC SLEEVE BEARING,20X28X20 L,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJE5
  • Mfr. Model # 3FJE5
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Flange Dia. (In.) -
  • Includes -
  • Item Metric Sleeve Bearing
  • Inside Dia. 20 mm
  • Colour Reddish
  • Material Bronze SAE 660
  • Length 20mm
  • Number of Pieces -
  • Agency Compliance -
  • Outside Dia. 28mm
  • Temp. Range (F) 450
  • Lubrication Dry
  • Max. Pv 75000
  • Flange Thickness (In.) -
  • Flange Dia. (mm) -
  • Flange Thickness (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list