Skip Content
METRIC SLEEVE BEARING,18X24X18 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METRIC SLEEVE BEARING,18X24X18 L,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJD5
  • Mfr. Model # 3FJD5
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Reddish
  • Includes -
  • Item Metric Sleeve Bearing
  • Inside Dia. 18 mm
  • Length 18mm
  • Flange Dia. (In.) -
  • Material Bronze SAE 660
  • Number of Pieces -
  • Outside Dia. 24mm
  • Temp. Range (F) 450
  • Lubrication Dry
  • Flange Dia. (mm) -
  • Agency Compliance -
  • Max. Pv 75000
  • Flange Thickness (In.) -
  • Flange Thickness (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list