Skip Content
METRIC SLEEVE BEARING,14X20X14 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC SLEEVE BEARING,14X20X14 L,PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJC1
  • Mfr. Model # 3FJC1
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Flange Dia. (In.) -
  • Colour Reddish
  • Includes -
  • Inside Dia. 14 mm
  • Item Metric Sleeve Bearing
  • Length 14mm
  • Material Bronze SAE 660
  • Agency Compliance -
  • Number of Pieces -
  • Temp. Range (F) 450
  • Outside Dia. 20mm
  • Lubrication Dry
  • Max. Pv 75000
  • Flange Dia. (mm) -
  • Flange Thickness (In.) -
  • Flange Thickness (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list