METRIC SLEEVE BEARING,12X16X16 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

METRIC SLEEVE BEARING,12X16X16 L,PK

DAYTON

Web Price : $7.97 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJU3
  • Mfr. Model # 3FJU3
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Reddish
  • Inside Dia. 12mm
  • Item Metric Sleeve Bearing
  • Length 16mm
  • Material Bronze SAE 841
  • Number of Pieces -
  • Agency Compliance
  • Outside Dia. 16mm
  • Temp. Range (F) 15.8-158
  • Lubrication Turbo 68
  • Flange Thickness (In.)
  • Max. Pv 50000
  • Flange Thickness (mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list