Skip Content
METRIC MOTOR,BALL,230/460V,60/50 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MOTOR,BALL,230/460V,60/50 HZ

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NE24
  • Mfr. Model # 2NE24
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Nameplate RPM 3600
  • HP 1
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Phase 3
  • Item Metric Motor
  • Full Load Amps 2.8/1.4
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 75.5%
  • RPM Range 2350-3600
  • kW 0.75
  • Voltage 230/460V
  • Frame D80C
  • Standards UL Recognized, CSA Certified, CE Certified
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list