Skip Content
METRIC MOTOR,2HP,460V,CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MOTOR,2HP,460V,CW/CCW

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11N104
  • Mfr. Model # 11N104
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.73 lbs

Technical Specs

  • HP 2
  • Item Metric Motor
  • Includes Terminal Board, Multi-Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Full Load Amps 5.0/2.5
  • Nameplate RPM 3600
  • Phase 3
  • Duty Inverter
  • Hz 60/50
  • kW 1.5
  • Nominal Efficiency 85.5%
  • Voltage 230/460V
  • RPM Range 2350-3600
  • Frame D90SD
  • Standards UL Recognized (E57948), CSA Certified (LR33543), CE
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list