Skip Content
METRIC MOTOR,230/460V,60/50 HZ,REV, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MOTOR,230/460V,60/50 HZ,REV,

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVL3
  • Mfr. Model # 3GVL3
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.25 lbs

Technical Specs

  • Full Load Amps 2.8/1.4
  • Item Metric Motor
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • HP 1
  • Nameplate RPM 3600
  • Duty Continuous
  • Hz 60/50
  • kW 0.75
  • Nominal Efficiency 75.5%
  • Phase 3
  • RPM Range 2350-3600
  • Voltage 230/460V
  • Standards UL Recognized, CSA Certified, CE Certified
  • Frame D80
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list