Skip Content
METRIC MOTOR,230/460V,60/50 HZ,B3/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METRIC MOTOR,230/460V,60/50 HZ,B3/B

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NB84
  • Mfr. Model # 2NB84
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Technical Specs

  • Full Load Amps 4.0/2.0
  • HP 1-1/2
  • Item Metric Motor
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Nameplate RPM 3600
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 84.0%
  • Voltage 230/460V
  • RPM Range 2350-3600
  • Frame D80D
  • kW 1.1
  • Standards UL Recognized, CSA Certified, CE Certified
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list