Skip Content
METRIC MOTOR,2.7/1.35A,BALL,40 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MOTOR,2.7/1.35A,BALL,40 DEG

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVR2
  • Mfr. Model # 3GVR2
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.95 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 2.7/1.35
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Item Metric Motor
  • Phase 3
  • Nameplate RPM 1200
  • Duty Continuous
  • Hz 60/50
  • kW 0.55
  • RPM Range 1000-1380
  • Nominal Efficiency 72.0%
  • Voltage 230/460V
  • Standards UL Recognized, CSA Certified, CE Certified
  • Frame D80C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list