Skip Content
METRIC MOTOR,1.16/0.58A,BALL,40 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MOTOR,1.16/0.58A,BALL,40 DEG

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVK3
  • Mfr. Model # 3GVK3
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.26 lbs

Technical Specs

  • Full Load Amps 1.16/0.58
  • HP 1/4
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Item Metric Motor
  • Nameplate RPM 1200
  • Duty Continuous
  • Hz 60/50
  • Phase 3
  • kW 0.18
  • Nominal Efficiency 64.0%
  • RPM Range 1000-1380
  • Standards UL Recognized, CSA Certified, CE Certified
  • Voltage 230/460V
  • Frame D71
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list