!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METRIC MOTOR,0.84/0.42A,BALL,40 DEG

METRIC MOTOR,0.84/0.42A,BALL,40 DEG

LEESON

METRIC MOTOR,0.84/0.42A,BALL,40 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METRIC MOTOR,0.84/0.42A,BALL,40 DEG

METRIC MOTOR,0.84/0.42A,BALL,40 DEG

LEESON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3GVP4
  • Mfr. Model # 3GVP4
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.14 lbs

Technical Specs

  • Item Metric Motor
  • Motor Design 3-Phase
  • HP 1/4
  • Nameplate RPM 3,600
  • Voltage 230/460V
  • Phase 3
  • Motor Mounting Type Face/Base
  • Ins. Class F
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 11mm
  • Motor Efficiency Group Standard Efficient
  • Duty Continuous
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Motor Application General Application
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • kW 0.19
  • Frame D63C
  • Hz 60/50
  • Full Load Amps 0.84/0.42
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Frame Material Cast Aluminum
  • Motor Shaft Rotation CW/CCW
  • Shaft Length 23mm
  • Nominal Efficiency 72.0%
  • Standards UL Recognized, CSA Certified, CE Certified
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list