Skip Content
METRIC MEASURING WHEEL,1M,SPOKED,99 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METRIC MEASURING WHEEL,1M,SPOKED,99

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UJY9
  • Mfr. Model # 2UJY9
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Colour Orange
  • Application For Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Residential, Surveying, Landscaping, Paving
  • Features Center-Aligned Handle, Clicker Counter with 3/8" H Numbers, Barrel Clamp Handle Lock
  • Height 42"
  • Type Spoked w/Metal Frame
  • Length 42"
  • Material Tubular Steel Frame/Metal Spoked Wheel
  • Item Measuring Wheel
  • Width 9"
  • Function Measures Meters and Decimeters
  • Measuring Range 99,999m
  • Net Weight 120 oz.
  • Series Professional
  • Wheel Dia. 0.318m
  • Handle Extended L 42"
  • Wheel Circumference 1m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list