METRIC DP NUT DRIVER SET 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

METRIC DP NUT DRIVER SET 12PC

PROTO

Web Price : $185.91 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1212MND
  • Mfr. Model # J1212MND
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 123
  • Shipping Weight 4.1 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank. Set includes: one of each: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm.

Technical Specs

  • Item Nut Driver Set
  • Number of Pieces 12
  • Includes (1)4mm,(1)5mm,(1)6mm,(1)7mm,(1)8mm,(1)9mm,(1)10mm,(1)11mm,(1)12mm,(1)13mm,(1)14mm,(1)5.5mm
  • SAE or Metric Metric
  • Standards ASME B107.12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 8-1/2" - 9"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 4"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Hex Size 4.0 mm, 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm, 11.0 mm, 12.0 mm, 13.0 mm, 14.0 mm
  • Nut Holding No
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Black/Gray
  • Insulated No
  • ESD Safe No
  • Screwdriver and Nut Driver Grouping Nut Driver Sets

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list