Skip Content
METL DETEC SMALL SCRAPER GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METL DETEC SMALL SCRAPER GREY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6961MD5
  • Mfr. Model # 6961MD5
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.1 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Features Metal Detectable
  • Length 8"
  • Material Polypropylene
  • Colour Gray
  • Item Small Hand Scraper
  • Type Hand and Bench Scrapers
  • Width 3"
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list